Motion
AZK709575
AZK709575
Mi Item #08940838
MFR #AZK709575
Price$230.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AZK709575
Mi Item #08940838
MFR #AZK709575

Mfr description
AZK709575 THRUST ROLLER BEARINGS
  • Thrust Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.21/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Diameter
    70 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    7.5 mm

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Dynamic Load Capacity
    72000 N
  • Harmonization Code
    8482.50.00.00
  • Manufacturer Upc Number
    4549557000461
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    AZK
  • Static Load Capacity
    269000 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)