Motion
BR243320UUE02
Needle Roller Bearing - 1.5000 in Bore, 2.0625 in OD
Mi Item #08940856
MFR #BR243320UUE02
Price$56.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.5000 in Bore, 2.0625 in OD
Mi Item #08940856
MFR #BR243320UUE02

Mfr description
BR243320UUE02 INCH - WITHOUT INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.0625 in
  • Weight
    0.41 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    54200 N
  • Long Description
    The BR243320UUE02 Needle Roller Bearing features a 1.5000 in bore diameter, 2.0625 in outside diameter, and 0.41 lb weight, making it suitable for precision industrial equipment, automotive transmissions, gear drives, and high-load rotating machinery applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BR243320UUE02
  • Product Type
    Needle Roller Bearings
  • Static Load Capacity
    88200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)