Motion
CF101VBR
Crowned Cam Follower - CF Series, 26 Roller Dia, 12 mm Roller Width, Open
Mi Item #08940995
MFR #CF101VBR
Price$100.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF Series, 26 Roller Dia, 12 mm Roller Width, Open
Mi Item #08940995
MFR #CF101VBR

Mfr description
CF101VBR METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.52/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    26
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Size
    M 10x1.25
  • Weight
    0.13 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Dynamic Load Capacity
    9570 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557007255
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    9570 N
  • Radial Static Load Capacity
    14500 N
  • Roller Shape
    Crowned
  • Series
    CF
  • Static Load Capacity
    14500 N
  • Stud Type
    Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)