Motion
CF101VR
Crowned Cam Follower - CF Series, 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Open
MI ITEM #08941002
MFR #CF101VR
Your Price$86.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF Series, 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Open
MI ITEM #08941002
MFR #CF101VR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.86/each(List $99.89)

Overview

Mfr description
CF101VR METRIC

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    9570 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    14500 N
  • Stud Type
    Standard Stud
  • Closure Type
    Open
  • Head Type
    Screw Driver Slot
  • Thread Size
    M 10x1.25
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    9570 N
  • Radial Static Load Capacity
    14500 N
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Series
    CF
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557007293
  • Weight
    0.13 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text