Motion
CF101WBUUR/SG
Crowned Cam Follower - CF/SG Series, 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed
Mi Item #08941010
MFR #CF101WBUUR/SG
Price$161.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF/SG Series, 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed
Mi Item #08941010
MFR #CF101WBUUR/SG

Mfr description
CF101WBUUR/SG METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.96/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    26 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Size
    M10x1.25
  • Weight
    0.13 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    5430 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557007361
  • Maximum RPM (Grease)
    10000 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5430 N
  • Radial Static Load Capacity
    6890 N
  • Roller Shape
    Crowned
  • Series
    CF/SG
  • Static Load Capacity
    6890 N
  • Stud Type
    Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)