Motion
CF121VBUUR
Crowned Cam Follower - CF Series, 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
MI ITEM #08941031
MFR #CF121VBUUR
Price$114.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF Series, 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
MI ITEM #08941031
MFR #CF121VBUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.39/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    32 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Size
    M 12x1.5
  • Weight
    0.23 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    13500 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557007712
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    13500 N
  • Radial Static Load Capacity
    19700 N
  • Roller Shape
    Crowned
  • Series
    CF
  • Static Load Capacity
    19700 N
  • Stud Type
    Standard Stud

Overview

Mfr description
CF121VBUUR METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought