Motion
CF12FB
Flat Cam Follower - CF Series, 30 Roller Dia, 14 mm Roller Width, Open
MI ITEM #08941038
MFR #CF12FB
List Price$243.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CF Series, 30 Roller Dia, 14 mm Roller Width, Open
MI ITEM #08941038
MFR #CF12FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.89/each for your price

Overview

Mfr description
CF12FB METRIC

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    6330 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    7830 N
  • Stud Type
    Standard Stud
  • Closure Type
    Open
  • Cage Material
    Stainless Steel
  • Head Type
    Hex Socket
  • Thread Size
    M12x1.5
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    6330 N
  • Radial Static Load Capacity
    7830 N
  • Maximum RPM (Grease)
    84000 rpm
  • Maximum RPM (Oil)
    140000 rpm
  • Series
    CF
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557072222
  • Weight
    0.21 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text