Motion
CF18FBUU
Flat Cam Follower - CF Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed
MI ITEM #08941048
MFR #CF18FBUU
Price$374.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CF Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed
MI ITEM #08941048
MFR #CF18FBUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$374.84/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Size
    M18x1.5
  • Weight
    0.55 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Stainless Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    11800 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557072277
  • Maximum RPM (Grease)
    84000 rpm
  • Maximum RPM (Oil)
    140000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    11800 N
  • Radial Static Load Capacity
    20200 N
  • Roller Shape
    Flat
  • Series
    CF
  • Static Load Capacity
    20200 N
  • Stud Type
    Standard Stud

Overview

Mfr description
CF18FBUU METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought