Motion
CF201WBUUR/SG
Crowned Cam Follower - CF/SG Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
MI ITEM #08941075
MFR #CF201WBUUR/SG
List Price$397.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF/SG Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
MI ITEM #08941075
MFR #CF201WBUUR/SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$397.28/each for your price

Overview

Mfr description
CF201WBUUR/SG METRIC

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    20700 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    34600 N
  • Stud Type
    Standard Stud
  • Closure Type
    Sealed
  • Cage Material
    Carbon Steel
  • Head Type
    Hex Socket
  • Thread Size
    M20x1.5
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    34600 N
  • Maximum RPM (Grease)
    10000 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Series
    CF/SG
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557008511
  • Weight
    0.85 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text