Motion
CF241VBUUR
Crowned Cam Follower - CF Series, 72 Roller Dia, 29 mm Roller Width, Sealed
MI ITEM #08941093
MFR #CF241VBUUR
Your Price$292.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF Series, 72 Roller Dia, 29 mm Roller Width, Sealed
MI ITEM #08941093
MFR #CF241VBUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$292.41/each(List $336.28)

Overview

Mfr description
CF241VBUUR METRIC

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    46600 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    92000 N
  • Stud Type
    Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Socket
  • Thread Size
    M 24x1.5
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    46600 N
  • Radial Static Load Capacity
    92000 N
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Series
    CF
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557008801
  • Weight
    2.51 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text