Motion
CF301VUUR
Crowned Cam Follower - CF Series, 85 Roller Dia, 35 mm Roller Width, Sealed
MI ITEM #08941112
MFR #CF301VUUR
List Price$491.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF Series, 85 Roller Dia, 35 mm Roller Width, Sealed
MI ITEM #08941112
MFR #CF301VUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$491.69/each for your price

Overview

Mfr description
CF301VUUR METRIC

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    67700 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    144000 N
  • Stud Type
    Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Screw Driver Slot
  • Thread Size
    M 30x1.5
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    67700 N
  • Radial Static Load Capacity
    144000 N
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Series
    CF
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557009150
  • Weight
    4.48 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought