Motion
CF5FWBUUR
Crowned Cam Follower - CF Series, 13 Roller Dia, 9 mm Roller Width, Sealed
MI ITEM #08941154
MFR #CF5FWBUUR
Price$255.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF Series, 13 Roller Dia, 9 mm Roller Width, Sealed
MI ITEM #08941154
MFR #CF5FWBUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.96/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    13
  • Roller Width  
    9 mm
  • Stud Diameter  
    5 mm
  • Thread Size
    M 5x0.8
  • Weight
    0.02 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1930 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066603
  • Maximum RPM (Grease)
    84000 rpm
  • Maximum RPM (Oil)
    140000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1930 N
  • Radial Static Load Capacity
    1730 N
  • Roller Shape
    Crowned
  • Series
    CF
  • Static Load Capacity
    1730 N
  • Stud Type
    Standard Stud

Overview

Mfr description
CF5FWBUUR METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought