Motion
CFKRE40UU
Flat Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed
MI ITEM #08941520
MFR #CFKRE40UU
Your Price$174.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed
MI ITEM #08941520
MFR #CFKRE40UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$174.92/each(List $201.17)

Overview

Mfr description
CFKRE40UU METRIC - ECCENTRIC

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    14800 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    25200 N
  • Stud Type
    Standard Stud with Double Hex Hole with Eccentric Bushing
  • Closure Type
    Sealed
  • Cage Material
    Carbon Steel
  • Head Type
    Hex Socket
  • Thread Size
    M18x1.5
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    14800 N
  • Radial Static Load Capacity
    25200 N
  • Maximum RPM (Grease)
    84000 rpm
  • Maximum RPM (Oil)
    140000 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557067099
  • Weight
    0.58 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text