Motion
CFS25F
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, Open
MI ITEM #08941599
MFR #CFS25F
Price$368.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, Open
MI ITEM #08941599
MFR #CFS25F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$368.24/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    5
  • Roller Width  
    3 mm
  • Stud Diameter  
    2.5 mm
  • Thread Size
    M2.5x0.45
  • Weight
    0.00 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    342 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557012938
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    342 N
  • Radial Static Load Capacity
    281 N
  • Roller Shape
    Flat
  • Static Load Capacity
    281 N
  • Stud Type
    Standard Stud

Overview

Mfr description
CFS25F METRIC - MINIATURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought