Motion
CFS25FW
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, Open
Mi Item #08941601
MFR #CFS25FW
Price$405.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, Open
Mi Item #08941601
MFR #CFS25FW

Mfr description
CFS25FW METRIC - MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.16/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    5
  • Roller Width  
    3 mm
  • Stud Diameter  
    2.5 mm
  • Thread Size
    M2.5x0.45
  • Weight
    0.00 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    342 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557012952
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    342 N
  • Radial Static Load Capacity
    281 N
  • Roller Shape
    Flat
  • Static Load Capacity
    281 N
  • Stud Type
    Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)