Motion
CFS25V
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, Open
MI ITEM #08941602
MFR #CFS25V
List Price$235.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, Open
MI ITEM #08941602
MFR #CFS25V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.71/each for your price

Overview

Mfr description
CFS25V METRIC - MINIATURE

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    800 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    862 N
  • Stud Type
    Standard Stud
  • Closure Type
    Open
  • Head Type
    Hex Socket
  • Thread Size
    M2.5x0.45
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    800 N
  • Radial Static Load Capacity
    862 N
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557012969
  • Weight
    0.00 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text