Motion
CFS2W
Flat Cam Follower - 4.5 Roller Dia, 2.5 mm Roller Width, Open
MI ITEM #08941606
MFR #CFS2W
List Price$285.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 4.5 Roller Dia, 2.5 mm Roller Width, Open
MI ITEM #08941606
MFR #CFS2W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.15/each for your price

Overview

Mfr description
CFS2W METRIC - MINIATURE

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    288 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    202 N
  • Stud Type
    Standard Stud
  • Closure Type
    Open
  • Cage Material
    Brass
  • Head Type
    Hex Socket
  • Thread Size
    M2x0.4
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    288 N
  • Radial Static Load Capacity
    202 N
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557013027
  • Weight
    0.00 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text