Motion
CFS3F
Flat Cam Follower - 6 Roller Dia, 4 mm Roller Width, Open, Stainless Steel Material
Mi Item #08941607
MFR #CFS3F
Price$343.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 6 Roller Dia, 4 mm Roller Width, Open, Stainless Steel Material
Mi Item #08941607
MFR #CFS3F

Mfr description
CFS3F METRIC - MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.73/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    6
  • Roller Width  
    4 mm
  • Stud Diameter  
    3 mm
  • Thread Size
    M3x0.5
  • Weight
    0.00 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    504 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557013041
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    504 N
  • Radial Static Load Capacity
    488 N
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Static Load Capacity
    488 N
  • Stud Type
    Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)