Motion
CFS5W
Flat Cam Follower - 10 Roller Dia, 6 mm Roller Width, Open
MI ITEM #08941612
MFR #CFS5W
List Price$194.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 10 Roller Dia, 6 mm Roller Width, Open
MI ITEM #08941612
MFR #CFS5W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.96/each for your price

Overview

Mfr description
CFS5W METRIC - MINIATURE

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    1570 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    1850 N
  • Stud Type
    Standard Stud
  • Closure Type
    Open
  • Cage Material
    Carbon Steel
  • Head Type
    Hex Socket
  • Thread Size
    M5x0.8
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    1570 N
  • Radial Static Load Capacity
    1850 N
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557013201
  • Weight
    0.02 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text