Motion
CFS6W
Flat Cam Follower - 12 Roller Dia, 7 mm Roller Width, Open
MI ITEM #08941615
MFR #CFS6W
Price$176.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 12 Roller Dia, 7 mm Roller Width, Open
MI ITEM #08941615
MFR #CFS6W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.90/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    12
  • Roller Width  
    7 mm
  • Stud Diameter  
    6 mm
  • Thread Size
    M6x1
  • Weight
    0.03 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    2090 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557013263
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2090 N
  • Radial Static Load Capacity
    2200 N
  • Roller Shape
    Flat
  • Static Load Capacity
    2200 N
  • Stud Type
    Standard Stud

Overview

Mfr description
CFS6W METRIC - MINIATURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought