Motion
CFSFU10B
Flat Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Open
MI ITEM #08941619
MFR #CFSFU10B
Your Price$92.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Open
MI ITEM #08941619
MFR #CFSFU10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.63/each(List $106.53)

Overview

Mfr description
CFSFU10B METRIC - EASY MOUNTING

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    5430 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    6890 N
  • Stud Type
    Easy Mounting Stud
  • Closure Type
    Open
  • Cage Material
    Carbon Steel
  • Head Type
    Hex Socket
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    5430 N
  • Radial Static Load Capacity
    6890 N
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557013324
  • Weight
    0.10 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text