Motion
CRBC20030C2
CRBC20030C2
MI ITEM #08941800
MFR #CRBC20030C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC20030C2
MI ITEM #08941800
MFR #CRBC20030C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRBC20030C2 CAGED

Specifications

  • Bore Diameter
    200 mm
  • Outside Diameter
    280 mm
  • Overall Width
    30 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    108800 N
  • Radial Static Load Capacity
    178000 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C2
  • Series
    CRBC
  • Manufacturer Upc Number
    4549557018534
  • UPC_NO
    4549557018534
  • Weight
    14.77 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought