Motion
CRBC60070C1
CRBC60070C1
MI ITEM #08941841
MFR #CRBC60070C1
Price$50,987.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC60070C1
MI ITEM #08941841
MFR #CRBC60070C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50,987.48/each

Specifications

Dimensions

  • Bore Diameter
    600 mm
  • Outside Diameter
    780 mm
  • Overall Width
    70 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    224.91 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557018978
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    591000 N
  • Radial Static Load Capacity
    1230000 N
  • Series
    CRBC
  • UPC_NO
    4549557018978

Overview

Mfr description
CRBC60070C1 CAGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought