Motion
CRBC7013T1
CRBC7013T1
MI ITEM #08941855
MFR #CRBC7013T1
Price$681.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC7013T1
MI ITEM #08941855
MFR #CRBC7013T1

Mfr description
CRBC7013T1 CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.07/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    100 mm
  • Overall Width
    13 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.84 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557017940
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    12300 N
  • Radial Static Load Capacity
    16700 N
  • Series
    CRBC
  • UPC_NO
    4549557017940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)