Motion
CRE101V
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3750 in Stud Dia, Open
Mi Item #08942176
MFR #CRE101V
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3750 in Stud Dia, Open
Mi Item #08942176
MFR #CRE101V

Mfr description
CRE101V INCH - ECCENTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.10/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.3750 in
  • Thread Size
    1/4-28
  • Weight
    0.10 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Dynamic Load Capacity
    6340 N
  • Head Type
    Screw Driver Slot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557021626
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6340 N
  • Radial Static Load Capacity
    8530 N
  • Roller Shape
    Flat
  • Static Load Capacity
    8530 N
  • Stud Type
    Standard Stud with Eccentric Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)