Motion
CRE12
Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.5000 in Stud Dia, Open, Carbon Steel Material
Mi Item #08942184
MFR #CRE12
Price$37.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.5000 in Stud Dia, Open, Carbon Steel Material
Mi Item #08942184
MFR #CRE12

Mfr description
CRE12 INCH - ECCENTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.04/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    3/8-24
  • Weight
    0.20 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    4420 N
  • Head Type
    Screw Driver Slot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557021657
  • Maximum RPM (Grease)
    84000 rpm
  • Maximum RPM (Oil)
    140000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4420 N
  • Radial Static Load Capacity
    5110 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Static Load Capacity
    5110 N
  • Stud Type
    Standard Stud with Eccentric Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)