Motion
CRE20V
Flat Cam Follower - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.6875 in Stud Dia, Open
MI ITEM #08942210
MFR #CRE20V
Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.6875 in Stud Dia, Open
MI ITEM #08942210
MFR #CRE20V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.04/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.6875 in
  • Thread Size
    1/2-20
  • Weight
    0.34 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Dynamic Load Capacity
    23600 N
  • Head Type
    Screw Driver Slot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557021930
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    23600 N
  • Radial Static Load Capacity
    31700 N
  • Roller Shape
    Flat
  • Static Load Capacity
    31700 N
  • Stud Type
    Standard Stud with Eccentric Bushing

Overview

Mfr description
CRE20V INCH - ECCENTRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought