Motion
CRE48VUU
Flat Cam Follower - 3.0000 in Roller Dia, 1.2500 in Roller Width, 1.2500 in Stud Dia, Sealed
Mi Item #08942238
MFR #CRE48VUU
Price$294.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 3.0000 in Roller Dia, 1.2500 in Roller Width, 1.2500 in Stud Dia, Sealed
Mi Item #08942238
MFR #CRE48VUU

Mfr description
CRE48VUU INCH - ECCENTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.87/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    4.90 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    77600 N
  • Head Type
    Screw Driver Slot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557022258
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    77600 N
  • Radial Static Load Capacity
    172000 N
  • Roller Shape
    Flat
  • Static Load Capacity
    172000 N
  • Stud Type
    Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)