Motion
CRH101VUU
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed
MI ITEM #08942255
MFR #CRH101VUU
List Price$31.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed
MI ITEM #08942255
MFR #CRH101VUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.94/each for your price

Overview

Mfr description
CRH101VUU INCH - HEAVY DUTY

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    6340 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    8530 N
  • Stud Type
    Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Screw Driver Slot
  • Thread Size
    5/16-24
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    6340 N
  • Radial Static Load Capacity
    8530 N
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557022401
  • Weight
    0.05 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought