Motion
GTR14017860
Machined Type Needle Roller Bearings - 140 mm Bore, 178 mm OD, 60 mm Width, Open
Mi Item #08942669
MFR #GTR14017860
Price$3,088.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 140 mm Bore, 178 mm OD, 60 mm Width, Open
Mi Item #08942669
MFR #GTR14017860

Mfr description
GTR14017860 GUIDE NEEDLE ROLLER -
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,088.35/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    178 mm
  • Overall Width  
    60 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    409000 N
  • Long Description
    The GTR14017860 Machined Type Needle Roller Bearings feature a 140 mm bore diameter, open closure type, 178 mm outside diameter, and 60 mm overall width, making them suitable for heavy-duty industrial gear systems, construction equipment, and large rotating machinery.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GTR
  • Static Load Capacity
    923000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)