Motion
GTR15018860
Machined Type Needle Roller Bearings - 150 mm Bore, 188 mm OD, 60 mm Width, Open
Mi Item #08942670
MFR #GTR15018860
Price$3,499.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 150 mm Bore, 188 mm OD, 60 mm Width, Open
Mi Item #08942670
MFR #GTR15018860

Mfr description
GTR15018860 GUIDE NEEDLE ROLLER -
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,499.53/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    188 mm
  • Overall Width  
    60 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    423000 N
  • Long Description
    The GTR15018860 Machined Type Needle Roller Bearings feature a 150 mm bore diameter, open closure type, 188 mm outside diameter, and 60 mm overall width, making them ideal for mining operations, large industrial drives, and high-load power transmission applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GTR
  • Static Load Capacity
    989000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)