Motion
GTR203320
Machined Type Needle Roller Bearings - 20 mm Bore, 33 mm OD, 20 mm Width, Open
MI ITEM #08942671
MFR #GTR203320
Your Price$122.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 20 mm Bore, 33 mm OD, 20 mm Width, Open
MI ITEM #08942671
MFR #GTR203320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.85/each(List $141.28)

Overview

Mfr description
GTR203320 GUIDE NEEDLE ROLLER - WITHOUT
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Dynamic Load Capacity
    29200 N
  • Static Load Capacity
    37200 N
  • Series
    GTR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The GTR203320 Machined Type Needle Roller Bearings feature a 20 mm bore diameter, open closure type, 33 mm outside diameter, and 20 mm overall width, making them suitable for compact gearboxes, light industrial machinery, and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text