Motion
GTR223425
Machined Type Needle Roller Bearings - 22 mm Bore, 34 mm OD, 25 mm Width, Open
Mi Item #08942672
MFR #GTR223425
Price$127.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 22 mm Bore, 34 mm OD, 25 mm Width, Open
Mi Item #08942672
MFR #GTR223425

Mfr description
GTR223425 GUIDE NEEDLE ROLLER - WITHOUT
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.67/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    34 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    37900 N
  • Long Description
    The GTR223425 Machined Type Needle Roller Bearings feature a 22 mm bore diameter, open closure type, 34 mm outside diameter, and 25 mm overall width, making them ideal for industrial drives, material handling equipment, and automotive drivetrain systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GTR
  • Static Load Capacity
    57800 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)