Motion
GTR253820
Machined Type Needle Roller Bearings - 25 mm Bore, 38 mm OD, 20 mm Width, Open
MI ITEM #08942673
MFR #GTR253820
Price$175.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 25 mm Bore, 38 mm OD, 20 mm Width, Open
MI ITEM #08942673
MFR #GTR253820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.92/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    33300 N
  • Long Description
    The GTR253820 Machined Type Needle Roller Bearings feature a 25 mm bore diameter, open closure type, 38 mm outside diameter, and 20 mm overall width, making them suitable for gear drives, pumps, and light to medium-duty industrial equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GTR
  • Static Load Capacity
    46500 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
GTR253820 GUIDE NEEDLE ROLLER - WITHOUT
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought