Motion
GTR425630
Machined Type Needle Roller Bearings - 42 mm Bore, 56 mm OD, 30 mm Width, Open
Mi Item #08942677
MFR #GTR425630
Price$326.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 42 mm Bore, 56 mm OD, 30 mm Width, Open
Mi Item #08942677
MFR #GTR425630

Mfr description
GTR425630 GUIDE NEEDLE ROLLER - WITHOUT
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.74/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    67500 N
  • Long Description
    The GTR425630 Machined Type Needle Roller Bearings feature a 42 mm bore diameter, open closure type, 56 mm outside diameter, and 30 mm overall width, making them ideal for industrial gearboxes, construction equipment, and rotating machinery.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GTR
  • Static Load Capacity
    133000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)