Motion
GTR587745
Machined Type Needle Roller Bearings - 58 mm Bore, 77 mm OD, 45 mm Width, Open
MI ITEM #08942680
MFR #GTR587745
Price$587.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 58 mm Bore, 77 mm OD, 45 mm Width, Open
MI ITEM #08942680
MFR #GTR587745

Mfr description
GTR587745 GUIDE NEEDLE ROLLER - WITHOUT
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.16/each

Specifications

Dimensions

  • Bore Diameter  
    58 mm
  • Outside Diameter  
    77 mm
  • Overall Width  
    45 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    135000 N
  • Long Description
    The GTR587745 Machined Type Needle Roller Bearings feature a 58 mm bore diameter, open closure type, 77 mm outside diameter, and 45 mm overall width, making them ideal for large industrial gearboxes, heavy construction equipment, and high-load rotating assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GTR
  • Static Load Capacity
    280000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)