Overview
Mfr description
GTR628138 GUIDE NEEDLE ROLLER - WITHOUT
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Dynamic Load Capacity118000 N
- Static Load Capacity241000 N
- SeriesGTR
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe GTR628138 Machined Type Needle Roller Bearings feature a 62 mm bore diameter, open closure type, 81 mm outside diameter, and 38 mm overall width, making them suitable for industrial drives, mining machinery, and demanding power transmission applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data