Motion
GTR8310845
Machined Type Needle Roller Bearings - 83 mm Bore, 108 mm OD, 45 mm Width, Open
MI ITEM #08942683
MFR #GTR8310845
Price$967.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 83 mm Bore, 108 mm OD, 45 mm Width, Open
MI ITEM #08942683
MFR #GTR8310845

Mfr description
GTR8310845 GUIDE NEEDLE ROLLER -
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.71/each

Specifications

Dimensions

  • Bore Diameter  
    83 mm
  • Outside Diameter  
    108 mm
  • Overall Width  
    45 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    190000 N
  • Long Description
    The GTR8310845 Machined Type Needle Roller Bearings feature a 83 mm bore diameter, open closure type, 108 mm outside diameter, and 45 mm overall width, making them suitable for mining equipment, industrial gear systems, and high-capacity rotating machinery.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GTR
  • Static Load Capacity
    396000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)