Overview
Mfr description
GTR9311850 GUIDE NEEDLE ROLLER -
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Dynamic Load Capacity224000 N
- Static Load Capacity509000 N
- SeriesGTR
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe GTR9311850 Machined Type Needle Roller Bearings feature a 93 mm bore diameter, open closure type, 118 mm outside diameter, and 50 mm overall width, making them ideal for heavy industrial transmissions, construction machinery, and demanding power transmission systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data