Motion
GTR9512045
Machined Type Needle Roller Bearings - 95 mm Bore, 120 mm OD, 45 mm Width, Open
MI ITEM #08942685
MFR #GTR9512045
Price$1,121.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 95 mm Bore, 120 mm OD, 45 mm Width, Open
MI ITEM #08942685
MFR #GTR9512045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,121.03/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    45 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    204000 N
  • Long Description
    The GTR9512045 Machined Type Needle Roller Bearings feature a 95 mm bore diameter, open closure type, 120 mm outside diameter, and 45 mm overall width, making them suitable for large industrial drives, mining operations, and heavy rotating equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GTR
  • Static Load Capacity
    455000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
GTR9512045 GUIDE NEEDLE ROLLER -
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought