1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRT12121
Inner Ring - 12 mm ID, 16 mm OD, 12.5 mm Width
MI ITEM #
08942747
MFR #
IRT12121
Your Price
$14.21
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRT12121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRT12121
Inner Ring - 12 mm ID, 16 mm OD, 12.5 mm Width
MI ITEM #
08942747
MFR #
IRT12121
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$14.21
/each
(List
$16.34
)
Qty
Add to Cart
Overview
Mfr description
IRT12121 METRIC - FOR SHELL NEEDLE
Specifications
Inside Diameter
12 mm
Outside Diameter
16 mm
Overall Width
12.5 mm
Bore Diameter
12 mm
Bearing Series
IRT
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data