Motion
IRT25261
Inner Ring - 25 mm ID, 30 mm OD, 26.5 mm Width
Mi Item #08942781
MFR #IRT25261
Price$20.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm ID, 30 mm OD, 26.5 mm Width
Mi Item #08942781
MFR #IRT25261

Mfr description
IRT25261 METRIC - FOR SHELL NEEDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.51/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Inside Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    26.5 mm

Details

  • Bearing Series
    IRT
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)