Motion
KT111410C3
Needle Roller Bearing - 11 mm Bore, 14 mm OD, 10 mm Width
Mi Item #08942798
MFR #KT111410C3
Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 11 mm Bore, 14 mm OD, 10 mm Width
Mi Item #08942798
MFR #KT111410C3

Mfr description
KT111410C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.38/each

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4400 N
  • Long Description
    The KT111410C3 Needle Roller Bearing features a 11 mm bore diameter, 14 mm outside diameter, 10 mm overall width, and 0.01 lb weight, making it suitable for light-duty industrial equipment, automotive assemblies, and precision rotating applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT111410C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    5020 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)