Motion
KT121514C3
Needle Roller Bearing - 12 mm Bore, 15 mm OD, 14 mm Width
Mi Item #08942800
MFR #KT121514C3
Price$13.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 15 mm OD, 14 mm Width
Mi Item #08942800
MFR #KT121514C3

Mfr description
KT121514C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.37/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    14 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    6200 N
  • Long Description
    The KT121514C3 Needle Roller Bearing features a 12 mm bore diameter, 15 mm outside diameter, 14 mm overall width, and 0.01 lb weight, making it suitable for small mechanical systems, gear drives, and light-duty industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT121514C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    8010 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)