Motion
KT121610C3
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width
MI ITEM #08942802
MFR #KT121610C3
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width
MI ITEM #08942802
MFR #KT121610C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.19/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    10 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    5650 N
  • Long Description
    The KT121610C3 Needle Roller Bearing features a 12 mm bore diameter, 16 mm outside diameter, 10 mm overall width, and 0.01 lb weight, making it ideal for precision equipment, automotive components, and compact rotating assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT121610C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    5890 N

Overview

Mfr description
KT121610C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought