Motion
KT121613C3
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 13 mm Width
MI ITEM #08942804
MFR #KT121613C3
List Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 13 mm Width
MI ITEM #08942804
MFR #KT121613C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.19/each for your price

Overview

Mfr description
KT121613C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    7020 N
  • Static Load Capacity
    7800 N
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT121613C3
  • Country of Origin
    JP
  • Weight
    0.01 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT121613C3 Needle Roller Bearing features a 12 mm bore diameter, 16 mm outside diameter, 13 mm overall width, and 0.01 lb weight, making it ideal for automotive drivetrain components, compact gearboxes, and light industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text