Motion
KT121710EGB2
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 10 mm Width
Mi Item #08942806
MFR #KT121710EGB2
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 10 mm Width
Mi Item #08942806
MFR #KT121710EGB2

Mfr description
KT121710EGB2 FOR ENGINE CONNECTING ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.19/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    10 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    6670 N
  • Long Description
    The KT121710EGB2 Needle Roller Bearing features a 12 mm bore diameter, 19 mm outside diameter, 10 mm overall width, and 0.01 lb weight, making it suitable for automotive systems, small machinery, and precision rotating applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT121710EGB2
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    6380 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)