Motion
KT121820C3
Needle Roller Bearing - 12 mm Bore, 18 mm OD, 20 mm Width
MI ITEM #08942808
MFR #KT121820C3
List Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 18 mm OD, 20 mm Width
MI ITEM #08942808
MFR #KT121820C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.10/each for your price

Overview

Mfr description
KT121820C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    13700 N
  • Static Load Capacity
    14400 N
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT121820C3
  • Country of Origin
    JP
  • Weight
    0.03 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT121820C3 Needle Roller Bearing features a 12 mm bore diameter, 18 mm outside diameter, 20 mm overall width, and 0.03 lb weight, making it suitable for heavy-duty compact machinery, automotive assemblies, and power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought