Motion
KT141916C3
Needle Roller Bearing - 14 mm Bore, 19 mm OD, 16 mm Width
Mi Item #08942818
MFR #KT141916C3
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 19 mm OD, 16 mm Width
Mi Item #08942818
MFR #KT141916C3

Mfr description
KT141916C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    16 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11100 N
  • Long Description
    The KT141916C3 Needle Roller Bearing features a 14 mm bore diameter, 19 mm outside diameter, 16 mm overall width, and 0.02 lb weight, making it suitable for industrial gearboxes, automotive systems, and electric motor applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT141916C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    12600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)