Motion
KT142017C3
Needle Roller Bearing - 14 mm Bore, 20 mm OD, 17 mm Width
Mi Item #08942820
MFR #KT142017C3
Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 20 mm OD, 17 mm Width
Mi Item #08942820
MFR #KT142017C3

Mfr description
KT142017C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.69/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    17 mm
  • Weight
    0.03 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    13300 N
  • Long Description
    The KT142017C3 Needle Roller Bearing features a 14 mm bore diameter, 20 mm outside diameter, 17 mm overall width, and 0.03 lb weight, making it ideal for demanding compact applications, construction equipment components, and power transmission assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT142017C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    14400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)